Akro-Mils 37-608 Mesh-Walled Storage Container, HDPE, Stackable, 24 x 16 x 8"

Representative image only.

Akro-Mils 37-608 Mesh-Walled Storage Container, HDPE, Stackable, 24 x 16 x 8"

Akro-Mils | Mfr: 37-608| Item: 4753005

Handles provide easy lifting

₹8,400.00INR / Each

₹8,400.00INR / Each
Product Description

Key Features

  • 1 year warranty

More About this Item

Durable, corrosion-resistant HDPE containers have mesh sides and bottom for easy viewing, rinsing, and drying. Straight sides allow stable stacking- all four sizes stack together.

1 Year Warranty
Specifications
  • Length (in)24
  • Width (in)16
  • Height (in)8
  • Width (cm)40.64
  • Capacity (lbs)45
  • Capacity (kg)20
  • DescriptionMesh-Walled Storage Container, HDPE, Stackable, 24 x 16 x 8"
  • Warranty1 Year
Reviews
Q&A