Air Impurities Removal Systems SP-400 Extract-All Portable Air Cleaning System, 4 to 6 ft Arm; 120VAC

Representative image only.

Air Impurities Removal Systems SP-400 Extract-All Portable Air Cleaning System, 4 to 6 ft Arm; 120VAC

Air Impurities Removal Systems | Mfr: SP-400| Item: 3370402

Call For Price

Call For Price

Buy It Together

Current Item

Air Impurities Removal Systems SP-400 Extract-All Portable Air Cleaning System, 4 to 6 ft Arm; 120VAC
Air Impurities Removal Systems SP-400 Extract-All Portable Air Cleaning System, 4 to 6 ft Arm; 120VAC
3370402

Call For Price
+ + =
Total Price 411700.00 ADD 3 ITEMS TO CART

Customers Also Bought

Product Description

Includes

Four filters, three that are replaceable

Key Features

  • Multi stage filtration
  • Durable cabinet construction
  • Convenient handle and casters provide easy mobility
  • Highly efficient, yet low-cost replacement filters
  • Quiet operation
  • Long life blower motor
  • Adjustable extractor arm with fire-retardant properties
  • 3 year warranty

More About this Item

Portable air cleaning system is designed for direct source-capture removal of smoke, dust, fumes, and other airborne contaminants from a wide variety of industrial and other applications. Use to improve the air quality in your facility by effectively removing airborne contaminants beforre they enter the user''s breathing zone. Easily place adjustable extractor with aluminum hood where you need work done.

Canadian Standards Association3 Year Warranty
Specifications
  • Exterior Width (in)20
  • Exterior Height (in)36
  • Exterior Depth (in)20
  • Power (VAC)120
  • Power (Hz)60
  • Ductwork Diameter (in)4
  • DescriptionExtract-All Portable Air Cleaning System, 4 to 6 ft Arm; 120VAC
  • Warranty3 Years
Reviews
Q&A