AEMC 1060 Industrial Digital Megohmmeter w/RS-232, 1000 V

Representative image only.

AEMC 1060 Industrial Digital Megohmmeter w/RS-232, 1000 V

AEMC | Mfr: 1060| Item: 2744306

Automated, user-friendly system for testing insulation and resistance

Call For Price

for an additional
₹32,100.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

AEMC 1060 Industrial Digital Megohmmeter w/RS-232, 1000 V
AEMC 1060 Industrial Digital Megohmmeter w/RS-232, 1000 V
2744306

Call For Price
+
InnoCal NIST-Traceable Calibration, Megohmmeter
1710125

₹32,100.00INR / Each
=
Total Price 32100.00 ADD 2 ITEMS TO CART
Product Description

Includes

model 27443-05 includes three test leads, three alligator clips, one test probe, eight size C batteries, 120 VAC power cord, fuses, and accessory pouch. Model 27443-06 also includes RS-232 cable, software and rechargeable battery. Model 27443-10 includes accessory bag, three test leads with hippo clips, one jumper lead, rechargeable batteries and 120 VAC power cord. Model 27443-12 also includes RS-232 cable and software.

Key Features

  • Provides direct measurement of dielectric, polarization index, and capacitance.
  • 1 year warranty

More About this Item

Measure insulation voltage levels up to 1000 or even to 5000 V. The programmable memory stores resistance values for specified time intervals. The backlit LCD features a dual display with a digital measurement and a bar graph to monitor changes or trends in readings. Automatic test inhibitor shuts down meter when live circuits exceed 25V — protecting the operator and equipment. The rugged case features a weatherproof design for heavy duty conditions.

1 Year Warranty
Specifications
  • AC Voltage Accuracy±5% of reading
  • Max Resistance (G ohms)4000
  • Max Voltage (Voltage)1000
  • Data Logging128 kB
  • Memory128kB with RS-232
  • InterfaceRS-232
  • DisplayLCD
  • ComplianceEN 61010-1, 600VCat. III, EN 61557
  • Battery Type (VAC)1 rechargeable NiMH (included)
  • Length (in)7 9/32
  • Height (in)4 5/16
  • Depth (in)9 29/64
  • DescriptionIndustrial Digital Megohmmeter w/RS-232, 1000 V
  • Warranty1 Year
Reviews
Q&A