Advantec Air Sampling Binderless GF Filter, 25 mm, 1um; Ea

Representative image only.

Advantec Air Sampling Binderless GF Filter, 25 mm, 1um; Ea

Environmental Express | Mfr: FG120025| Item: 3520921

Ideal for air particle monitoring and environmental testing

₹5,400.00INR / Pkg of 1

₹5,400.00INR / Pkg of 1
Product Description

Key Features

  • Laser cutting ensures a clean, fiber-free filter edge
  • Excellent temperature and chemical resistance
  • 3 month warranty

More About this Item

Quality filters to meet your industrial hygiene applications with excellent air permeability with minimal pressure drop.

3 Month Warranty
Specifications
  • MaterialBorosilicate Glass Microfiber
  • Pore Size (micron)1
  • Diameter (mm)25
  • Diameter (cm)2.5
  • Membrane SupportNo
  • DescriptionAir Sampling Binderless GF Filter, 25 mm, 1um; Ea
  • Warranty3 month
Reviews
Q&A