Adam Equipment NBL 22001-230V Heavy Weight Toploader Balance, 22000g x 0.1g, 230V

Representative image only.

Adam Equipment NBL 22001-230V Heavy Weight Toploader Balance, 22000g x 0.1g, 230V

Adam Equipment | Mfr: NBL 22001E| Item: 1112129

Reliable performance in a compact, rugged design

₹876,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹876,000.00INR / Each

Buy It Together

Current Item

Adam Equipment NBL 22001-230V Heavy Weight Toploader Balance, 22000g x 0.1g, 230V
Adam Equipment NBL 22001-230V Heavy Weight Toploader Balance, 22000g x 0.1g, 230V
1112129

₹876,000.00INR / Each
+ + =
Total Price 912400.00 ADD 3 ITEMS TO CART
Product Description

Includes

below-balance weighing hook and AC adapter.

Key Features

  • All-metal housing ensures rugged, durable protection and stability
  • GLP compliant printouts via RS-232 connection
  • Weighing applications include parts counting, check weighing, percent weighing, dynamic/animal weighing
  • Below-balance weighing hook
  • Date and time stored in memory
  • Large backlit display and intuitive keypad
  • 5 year warranty

More About this Item

Optimized connections boost data collection capabilities and lead to exceptional information transmission. USB and RS-232 interfaces are standard, while an additional interface allows use of an optional remote display. Whether performing basic tasks such as printing data, or advanced communication with a LIMS system, the Nimbus can meet the requirements. GLP printouts are available with time, date and other essential information.

Innovative design creates a smaller footprint, so the Nimbus occupies minimal space on the lab bench. Solid metal construction throughout the balance durably withstands chemicals and rigorous daily use. Optimized configuration of the Nimbus’s internal weighing system results in enhanced performance. Fabricated from a single block, the weighing sensor contains fewer parts than a traditional force motor balance, improving efficiency.

5 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneUL Listed.
Specifications
  • Capacity (g)22000
  • Capacity (kg)22
  • Readability (g)0.1
  • Linearity (g)0.4
  • Weighing Unitsg, kg, ct, GN, N, dr, lb, oz, ozt, dwt, custom
  • Calibration TypeExternal
  • LanguagesEnglish
  • OutputRS-232 / USB
  • RS-232 InterfaceYes
  • Auto ShutoffY
  • Power (VAC)230
  • Height (in)4
  • Width (in)15 51/64
  • Depth (in)18 1/10
  • Draft Shield Height (in)3 1/2
  • Platform Length (in)11 51/64
  • Platform Width (in)15 45/64
  • DescriptionNimbus Precision Toploader Balance, 22000g x 0.1g, Backlit Lcd, 230V
  • Warranty5 Years
Reviews
Q&A