Adam Equipment LHS 1000A Rechargeable Battery Crane Scales; 500kg x 0.1kg 120 V

Representative image only.
Adam Equipment Mfr # LHS 1000A – Item # WW-11710-12
Flexible crane scales make it easy to measure suspended loads
  • Three-button infrared remote control
  • Color-coded keypad
  • Three weighing units (kg, lb, Newtons)
  • Display hold function
  • 360-degree rotating display
  • 360-degree swivel shackle and bolt
  • External calibration
  • Polycarbonate indicator housing (SHS only)
  • Cast aluminum magnesium indicator housing (LHS only)
  • Chrome-plated steel hook with safety catch
  • Automatic power-off
  • Low-battery indicator
  • Rechargeable battery
  • 1 year warranty

PRODUCT OPTIONS

Call For Price

SPECS & DESCRIPTION

Specifications & Description

  • Capacity (kg)500
  • Capacity (lbs)1000
  • Readability (g)100
  • Repeatability (g)100
  • Linearity (g)200
  • Weighing Unitskg, lb, N
  • Calibration TypeExternal
  • Stabilization Time (Sec)2
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Power (VAC)120
  • Height (in)17 45/64
  • Width (in)7 45/64
  • Depth (in)5 1/10
  • DescriptionRechargeable Battery Crane Scales; 500kg x 0.1kg 120 V
  • Warranty1 Year
1 Year WarrantyConformite Europeenne

Key Features

  • Three-button infrared remote control
  • Color-coded keypad
  • Three weighing units (kg, lb, Newtons)
  • Display hold function
  • 360-degree rotating display
  • 360-degree swivel shackle and bolt
  • External calibration
  • Polycarbonate indicator housing (SHS only)
  • Cast aluminum magnesium indicator housing (LHS only)
  • Chrome-plated steel hook with safety catch
  • Automatic power-off
  • Low-battery indicator
  • Rechargeable battery
  • 1 year warranty

More About this Item

Designed with safety in mind, each scale features a standard remote control that allows operation at a safe distance. The rotating hook with safety catch ensures stability and keeps the suspended item securely in place. High-contrast red LED display and indicators are easy to read in any lighting conditions. A handy hold function keeps the reading visible on the display after the weight is removed, allowing the operator to safely record the weight.

Built-in rechargeable battery - Alows the scale to be used in areas where power is not available.

Simple, Flexible Operation - Use the included remote control or the colourcoded keypad to safely operate the scale’s functions. The bright-yellow tare/zero key is easy to spot for quick recognition.

Solid performance is the foundation of Adam Equipment’s LHSa hanging scales. These flexible crane scales make it easy to measure suspended loads. Designed with safety in mind, each scale features a standard remote control that allows operation at a safe distance. The rotating hook with safety catch, ensuring stability and keeps the suspended item securely in place

REVIEWS

Q&A

CUSTOMER SUPPORT

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat