Adam Equipment LBX 6 Latitude Compact Industrial Bench Scale; 6 kg x 1 g

Representative image only.

Adam Equipment LBX 6 Latitude Compact Industrial Bench Scale; 6 kg x 1 g

Adam Equipment | Mfr: LBX 6| Item: 1180184

Quick and accurate weighing with a portable, compact design

₹59,200.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹59,200.00INR / Each

Buy It Together

Current Item

Adam Equipment LBX 6 Latitude Compact Industrial Bench Scale; 6 kg x 1 g
Adam Equipment LBX 6 Latitude Compact Industrial Bench Scale; 6 kg x 1 g
1180184

₹59,200.00INR / Each
+ + +
Adam Equipment Dune® Compact Balance, 200g x 0.1g, 120V
1171197

₹31,800.00INR / Each
+ + =
Total Price 285200.00 ADD 6 ITEMS TO CART

Customers Also Bought

Product Description

Includes

in-use cover, AC power adapter, and internal rechargeable battery.

Key Features

  • Large backlit LCD for quick reading of results in any lighting conditions
  • Never lose power again—rechargeable battery lasts up to 240 hours on a single charge
  • Designed with large, removable stainless steel pan for easy cleaning
  • Constructed with industrial strength housing and sealed keypad for protection in robust environments
  • Designed with 6 kg capacity and 1 g readability
  • 3 year warranty

More About this Item

These industrial bench scales streamline basic weighing tasks with simple key operation for quick set-up and operation via the easy-to-navigate menu. Scales offer five weighing units and perform weighing, percentage weighing, parts counting, and checkweighing operations. The LBX series scales feature three colored LEDs to indicate under, over, and within limit samples. Advanced features also include hold function to freeze the display without losing results, programmable auto power-off to save battery life, and battery level indicator to clearly indicate when recharging is required.

Latitude industrial bench scales feature overload protection, helping to prevent damage when the capacity of the scale is exceeded. The 245x180mm grade 304 stainless steel weighing pan is ideal for many simple weighing tasks. All Latitude bench scales are covered by a 3-year manufacturer’s warranty.

3 Year WarrantyUL Listed to Canadian safety standards.Conformite EuropeenneCanadian Standards AssociationUL Listed.
Specifications
  • Capacity (g)6000
  • Capacity (kg)6
  • Capacity (lbs)12
  • Readability (g)1
  • Repeatability (g)1
  • Linearity (g)2
  • Weighing Unitsg, kg, lb, lb:oz, oz
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffYes
  • Low Battery IndicatorYes
  • Battery1 x Lead Acid (Included)
  • Power (VAC)110 / 220;100 to 240
  • Height (in)4 1/10
  • Length (InchShort)11 2/5
  • Width (in)10
  • Depth (in)11 2/5
  • Pan Length (in)7 1/10
  • Pan Width (in)9 19/32
  • Display Height (in)29/32
  • Readability (kg)1/1000
  • DescriptionLatitude Compact Industrial Bench Scale; 6 kg x 1 g
  • Warranty3 Years
Reviews
Q&A