Adam Equipment CQT2601 Core Portable Balance, 2600g x 0.1g, 220 V

Representative image only.

Adam Equipment CQT2601 Core Portable Balance, 2600g x 0.1g, 220 V

Adam Equipment | Mfr: CQT2601 220V| Item: 1171211

Everything you need for basic weighing

Call For Price

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

Adam Equipment CQT2601 Core Portable Balance, 2600g x 0.1g, 220 V
Adam Equipment CQT2601 Core Portable Balance, 2600g x 0.1g, 220 V
1171211

Call For Price
+ + =
Total Price 27400.00 ADD 3 ITEMS TO CART
Product Description

Includes

AC adapter and removable draft shield.

Key Features

  • Backlit display offers clear view of weighing results at a glance
  • Built-in security slot accommodates an optional Kensington-type lock and cable, deterring theft
  • Auto power-off conserves battery power
  • Vivid backlit LCD easily visible in any lighting conditions
  • Three-point ShockProtect® feature helps prevent overload damage to internal components
  • Removable draft shield on models up to 1500g provides greater weighing accuracy
  • 3 year warranty

More About this Item

No other balance can beat the Core for value and ease of use. Rugged ABS housing withstands field environments, and the stainless steel pan removes for easy cleaning. The integrated three-point overload ShockProtect feature safeguards the load cell. The Core operates by 6x AA batteries or AC adapter (cUL certified), while auto power-off saves battery life. A convenient weigh-below hook facilitates below-balance weighing for density and specific gravity measurements.

3 Year WarrantyConformite EuropeenneISO9001:2000 Certified Supplier
Specifications
  • Capacity (g)2600
  • Capacity (kg)2.6
  • Readability (g)0.1
  • Repeatability (g)0.1
  • Linearity (g)0.2
  • Weighing Unitsg, ct, oz, dwt, kg, lb
  • Calibration TypeExternal
  • Stability IndicatorYes
  • Stabilization Time (Sec)3
  • Auto ShutoffYes
  • Battery6 AA (not included)
  • Power (VAC)230
  • Height (in)3
  • Width (in)6 1/2
  • Depth (in)10
  • Draft Shield Height (in)39 3/8
  • DescriptionCore Portable Balance, 2600g x 0.1g, 220 V
  • Warranty3 Years
Reviews
Q&A