Abdos P50807 Large Capacity Beaker with Handle, PP, 5L, 2 pack

Representative image only.

Abdos P50807 Large Capacity Beaker with Handle, PP, 5L, 2 pack

Abdos | Mfr: P50807| Item: 6100055

No need to mix multiple smaller volumes

₹20,800.00INR / Pkg of 2

₹20,800.00INR / Pkg of 2
Product Description

Key Features

  • Constructed of durable polypropylene
  • Autoclavable
  • Beaker features a 5,000 mL capacity with 500 mL graduations
  • Designed with handle for easy pouring
  • 1 year warranty

More About this Item

Large-capacity polypropylene (PP) beakers are ideal for general laboratory use. Beakers are tapered for easy stacking, saves critical lab space! Screened-on black graduations are easy to read and provide approximate graduation reading. Available with or without handles. Withstand temperatures from 32 to 250°F (0 to 121°C).

1 Year Warranty
Specifications
  • Capacity (mL)5000
  • Capacity (L)5
  • Capacity (Gal)1.25
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)500
  • Withstands High Temperature (DegreeF)250
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Outside Diameter (OD) (in)7 7/8
  • Outside Diameter (OD) (cm)20
  • Overall Height (in)11
  • Overall Height (cm)28
  • DescriptionLarge Capacity Beaker with Handle, PP, 5L, 2 pack
  • Warranty1 year
Reviews
Q&A