Abdos P50608 Large Capacity PP Beaker; 10,000 mL, 1/Pk

Representative image only.

Abdos P50608 Large Capacity PP Beaker; 10,000 mL, 1/Pk

Abdos | Mfr: P50608| Item: 6100053

No need to mix multiple smaller volumes

₹18,300.00INR / Each

₹18,300.00INR / Each
Product Description

Key Features

  • Constructed of durable polypropylene
  • Autoclavable
  • Beaker features a 10,000 mL capacity with 1000 mL graduations
  • 1 year warranty

More About this Item

Large-capacity polypropylene (PP) beakers are ideal for general laboratory use. Beakers are tapered for easy stacking, saves critical lab space! Screened-on black graduations are easy to read and provide approximate graduation reading. Available with or without handles. Withstand temperatures from 32 to 250°F (0 to 121°C).

1 Year Warranty
Specifications
  • Capacity (mL)10000
  • Capacity (L)10
  • Capacity (Gal)2.5
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)1000
  • AutoclavableYes
  • Withstands Low Temperature (° F)32
  • Withstands High Temperature (DegreeF)250
  • Outside Diameter (OD) (in)7 7/8
  • Outside Diameter (OD) (cm)20
  • Overall Height (in)13
  • Overall Height (cm)33
  • DescriptionLarge Capacity PP Beaker; 10,000 mL, 1/Pk
  • Warranty1 year
Reviews
Q&A