Abdos P50607 Large Capacity PP Beakers, 5000 mL, 2/Pk

Representative image only.

Abdos P50607 Large Capacity PP Beakers, 5000 mL, 2/Pk

Abdos | Mfr: P50607| Item: 6100051

No need to mix multiple smaller volumes

₹14,500.00INR / Pkg of 2

₹14,500.00INR / Pkg of 2
Product Description

Key Features

  • Constructed of durable polypropylene
  • Autoclavable
  • Beaker features a 5,000 mL capacity with 500 mL graduations
  • 1 year warranty

More About this Item

Large-capacity polypropylene (PP) beakers are ideal for general laboratory use. Beakers are tapered for easy stacking, saves critical lab space! Screened-on black graduations are easy to read and provide approximate graduation reading. Available with or without handles. Withstand temperatures from 32 to 250°F (0 to 121°C).

1 Year Warranty
Specifications
  • Capacity (mL)5000
  • Capacity (L)5
  • Capacity (Gal)1.25
  • MaterialPolypropylene(PP)
  • Graduation Interval (mL)500
  • Withstands Low Temperature (° F)32
  • AutoclavableYes
  • Withstands High Temperature (DegreeF)250
  • Outside Diameter (OD) (in)1 7/8
  • Outside Diameter (OD) (cm)20
  • Overall Height (in)11
  • Overall Height (cm)28
  • DescriptionLarge Capacity PP Beakers, 5000 mL, 2/Pk
  • Warranty1 year
Reviews
Q&A