A.P. Buck Inc. Bio-Culture™ Microbial Air Sampling Pump; 230 VAC

Representative image only.

A.P. Buck Inc. Bio-Culture™ Microbial Air Sampling Pump; 230 VAC

| Mfr: APB-708200| Item: 0490091

Quiet, compact microbial air sampler is perfect for unobstrusive indoor qir quality (IAQ) applications

₹507,000.00INR / Each

₹507,000.00INR / Each
Product Description

Includes

Pencil torch and 230 VAC charger.

Key Features

  • Control flow rates from 30 to 120 L/min
  • Works with standard 90 mm x 15 mm petri dishes
  • Rechargeable battery runs up to 8 hours
  • Tripod mounting threads allows 90° sampling
  • Suitable for use in USP Sampling
  • 230 VAC operation

More About this Item

Use this easy-to-use microbial air sampling pump to check the air quality within and around buildings to ensure the health and comfort of occupants. Air sampling pump with adjustable flow rate, rechargeable battery, and a built-in timer makes it simple to collect samples for analysis. Set pump to operate in "continuous" mode or use the built-in timer to take samples at timed intervals of 1, 2, 5, or 10 minutes.

Pump accepts a standard 90 x 15 mm petri dish for easy sample collection and analysis. Sampling head features 380 (1 mm diameter) holes and can be sterilized by autoclave or gas torch. Run pump up to 8 hours at 100 L/min using the rechargeable battery. The charger provides a battery recharge in about 3 hours and allows the unit to operate on AC power. Lit “complete” LED and three short beeps indicate end of sampling.

Specifications
  • Flow Range30 to 120 L/min
  • CalibrationOptional Bio-Culture calibration head
  • Battery Life6 to 8 hours
  • Power (VAC)230
  • Height (in)4 1/2
  • Width (in)6
  • Depth (in)5 1/4
  • Height (cm)11.4
  • Width (cm)15.2
  • Depth (cm)13.3
  • DescriptionBio-Culture™ Microbial Air Sampling Pump; 230 VAC
Reviews
Q&A