A&D Weighing HW-200K-WP High Resolution Washdown Industrial Scale; Capacity 500 lb x 0.05 lb

Representative image only.

A&D Weighing HW-200K-WP High Resolution Washdown Industrial Scale; Capacity 500 lb x 0.05 lb

A&D Weighing | Mfr: HW-200KCWP| Item: 1112226

Water-resistant stainless steel construction offers protection from most challenging washdown environments

₹412,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹412,000.00INR / Each

Buy It Together

Current Item

A&D Weighing HW-200K-WP High Resolution Washdown Industrial Scale; Capacity 500 lb x 0.05 lb
A&D Weighing HW-200K-WP High Resolution Washdown Industrial Scale; Capacity 500 lb x 0.05 lb
1112226

₹412,000.00INR / Each
+ +
A&D Weighing FV-06 Power Adapter, 220 V, 50/60 Hz
1111155

₹17,900.00INR / Each
=
Total Price 457300.00 ADD 3 ITEMS TO CART
Product Description

Includes

Stainless steel pan, adjustable leveling feet, instruction manual, and 120/240 VAC integrated 6-ft (1.8 m) power cord.

Key Features

  • Bright traffic-style 5-step LED comparator lights provide accurate check-weighing
  • Ten-digit alphanumeric keypad with key lock and hold functions simplifies and speeds limit setting
  • Adjustable and detachable display with stainless steel bezel
  • IP-65 rated withstands harsh washdown and outdoor conditions
  • One-inch character LCD display with white backlight offers easy viewing even in dimly lit work areas
  • Counting function for inventory control
  • Works with A&D WinCT (data capture and graphing utility) for easy transfer to Excel
  • 2 year warranty

More About this Item

These scales provide counting, percentage, and comparator functions. Ideal for packaging, shipping, pharmaceutical, and industrial applications. Options include bidirectional USB and RS-232C interface for connection to printer or PC and comparator buzzer.

HW-CWP series of scales has high resolution of 1/10,000 or 1/12,000 depending on model.

IP 65Two year warranty
Specifications
  • Capacity (g)220000
  • Capacity (kg)220
  • Capacity (lbs)500
  • Readability (g)20
  • Repeatability (g)40
  • Linearity (g)40
  • Weighing Unitsg, lb, oz, HI/GO/LO
  • Calibration TypeExternal
  • OutputRS-232C
  • Stabilization Time (Sec)1.5
  • Power (VAC)115
  • Height (in)29 19/32
  • Width (in)15 2/5
  • Depth (in)28 2/5
  • Platform Length (in)28 2/5
  • Platform Width (in)15 2/5
  • Display Height (in)25/32
  • DescriptionHigh Resolution Washdown Industrial Scale; Capacity 500 lb x 0.05 lb
  • Warranty2 Years
Reviews
Q&A