A&D Weighing GH-202 PHoenix Internal Cal Analytical Balance, 220/51g, 120V

Representative image only.

A&D Weighing GH-202 PHoenix Internal Cal Analytical Balance, 220/51g, 120V

A&D Weighing | Mfr: GH-202| Item: 1111137

A series of analytical balances which offer fast stabilization time and internal calibration.

Call For Price

for an additional
₹27,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

A&D Weighing GH-202 PHoenix Internal Cal Analytical Balance, 220/51g, 120V
A&D Weighing GH-202 PHoenix Internal Cal Analytical Balance, 220/51g, 120V
1111137

Call For Price
+ + =
Total Price 111300.00 ADD 3 ITEMS TO CART
Product Description

Includes

Built-in RS-232 interface and 120VAC power adapter.

Key Features

  • Fast 2 second stabilization time
  • Resolution to 0.01mg
  • Anti-Static glass breeze break
  • Standard under hook
  • Data Memory up to 200 measurements
  • Standard RS-232C Output and WinCT software
  • 5 year warranty

More About this Item

A&D’s Phoenix GH-Series offers capacities from 120 grams to 250 grams with multiple weighing units, percentage and counting modes. Anti-Static glass helps to improve precision minimizing the effects of static electricity. Built memory allows the user to store up to 200 readings on the balance and output to a printer or computer via the RS-232C interface. All of the Phoenix GH-Series models come standard with a 5 Year Warranty.

5 Year Warranty
Specifications
  • Capacity (g)220
  • Capacity Dual Range51 or 220 g
  • Readability (g)0.0001
  • Weighing Unitsg, mg, oz, ozt, dwt, ct, mom, GN, t, TL
  • Calibration TypeInternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)8
  • Power (VAC)115
  • Height (in)12 15/64
  • Width (in)8 35/64
  • Depth (in)17 2/5
  • Draft Shield Height (in)5 27/32
  • Draft Shield Width (in)7 13/64
  • Draft Shield Depth (in)9 7/8
  • DescriptionPHoenix Internal Cal Analytical Balance, 220/51g, 120V
  • Warranty5 Years
Reviews
Q&A