A&D Weighing FZ-2000i Internal Calibration Toploading Balance, 2200g x 0.01g, 115V

Representative image only.

A&D Weighing FZ-2000i Internal Calibration Toploading Balance, 2200g x 0.01g, 115V

A&D Weighing | Mfr: FZ-2000I| Item: 1111035

A faster, more compact precision balance – with 1-second stabilization time

₹336,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹336,000.00INR / Each

Buy It Together

Current Item

A&D Weighing FZ-2000i Internal Calibration Toploading Balance, 2200g x 0.01g, 115V
A&D Weighing FZ-2000i Internal Calibration Toploading Balance, 2200g x 0.01g, 115V
1111035

₹336,000.00INR / Each
+ +
A&D Weighing AX:073009456 Balance Protective Cover,
1111488

₹5,400.00INR / Each
=
Total Price 368800.00 ADD 3 ITEMS TO CART
Product Description

Includes

Built-in RS-232 interface and power adapter

Key Features

  • GLP, GMP, GCP, and ISO compliant printouts via USB interface
  • Easy-to-use digital calibration function with external calibration mass simplifies balance calibration procedures
  • Animal weighing, below-balance weighing, capacity indicator function, auto power on/off, and percent weighing
  • Internal calibration
  • 5 year warranty

More About this Item

A&D’s new FX-i series has the smallest footprint of most balances in its class. The 25% smaller footprint uses less bench space with all the capacities of larger toploading balances. The improved Super Hybrid Sensor (SHS) uses half the current of full-size toploaders, allowing the optional battery to last up to 8 hours on a single charge.
The FX-i offers standard RS-232 and the new Statistical Calculation Function (SCF) provides statistical data display or output of weighed samples. The balances feature 12 different weighing units and offer percentage and counting functions.

Glass draft ring included.

5 Year WarrantyConformite EuropeenneNTEPUL Listed.
Specifications
  • Capacity (g)2200
  • Capacity (kg)2.2
  • Readability (g)0.01
  • Linearity (g)0.02
  • Weighing Unitsg, oz, lb, lb:oz, ozt, ct, mom, dwt, gn, tael, tola, Mesghal
  • Calibration TypeInternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stability IndicatorYes
  • Stabilization Time (Sec)1
  • Auto ShutoffNo
  • Low Battery IndicatorNo
  • Power (VAC)115 / 230
  • Height (in)3 5/16
  • Width (in)7 1/2
  • Depth (in)10 5/16
  • Pan Diameter (in)6
  • DescriptionInternal Calibration Toploading Balance, 2200g x 0.01g, 115V
  • Warranty5 Years
Reviews
Q&A