A&D Weighing FX-120IN NTEP Toploading Balance 122g x 0.001g

Representative image only.

A&D Weighing FX-120IN NTEP Toploading Balance 122g x 0.001g

A&D Weighing | Mfr: FX-120IN| Item: 1111581

A faster, more compact precision balance – with 1-second stabilization time

Call For Price

for an additional
₹27,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

A&D Weighing FX-120iN NTEP Toploading Balance 122g x 0.001g
A&D Weighing FX-120iN NTEP Toploading Balance 122g x 0.001g
1111581

Call For Price
+ + =
Total Price 67400.00 ADD 3 ITEMS TO CART
Product Description

Includes

Built-in RS-232 interface and power adapter

Key Features

  • NTEP Approved
  • GLP, GMP, GCP, and ISO compliant printouts via USB interface
  • Easy-to-use digital calibration function with external calibration mass simplifies balance calibration procedures
  • Animal weighing, below-balance weighing, capacity indicator function, and percent weighing
  • Features a capacity indicator and below balance weighing hook
  • External calibration
  • 5 year warranty

More About this Item

A&D’s FX-i series has the smallest footprint of most balances in its class. The 25% smaller footprint uses less bench space with all the capacities of larger toploading balances. The improved Super Hybrid Sensor (SHS) uses half the current of full-size toploaders, allowing the optional battery to last up to 8 hours on a single charge.
The FX-i offers standard RS-232 and the new Statistical Calculation Function (SCF) provides statistical data display or output of weighed samples. The balances feature 12 different weighing units and offer percentage and counting functions.

5 Year WarrantyConformite Europeenne
Specifications
  • Capacity (g)122
  • Readability (g)0.001
  • Repeatability (g)0.001
  • Linearity (g)0.002
  • Weighing Unitsg, oz, lb, lb:oz, ozt, ct, dwt, GN
  • Calibration TypeExternal
  • OutputRS-232
  • RS-232 InterfaceYes
  • Stabilization Time (Sec)1
  • Power (VAC)115
  • Height (in)3 19/64
  • Width (in)7 19/32
  • Depth (in)10 21/64
  • Draft Shield Height (in)3 13/32
  • DescriptionNTEP Toploading Balance 122g x 0.001g
  • Warranty5 Years
Reviews
Q&A