A&D Weighing FG-60KAL Platform Scale 150 x 0.01Lb

Representative image only.

A&D Weighing FG-60KAL Platform Scale 150 x 0.01Lb

A&D Weighing | Mfr: FG-60KAL| Item: 1110704

₹184,000.00INR / Each

for an additional
₹27,400.00INR / Each
for an additional
₹40,000.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹184,000.00INR / Each

Buy It Together

Current Item

A&D Weighing FG-60KAL Platform Scale 150 x 0.01Lb
A&D Weighing FG-60KAL Platform Scale 150 x 0.01Lb
1110704

₹184,000.00INR / Each
+ +
A&D Weighing FV-06 Power Adapter, 220 V, 50/60 Hz
1111155

₹17,900.00INR / Each
=
Total Price 229300.00 ADD 3 ITEMS TO CART
Product Description

Includes

AC power adapter.

Key Features

  • Counting, Percentage & Comparator Functions
  • Large LCD display and tilting meter head for easy viewing on standard models
  • Bright Vacuum Fluorescent display on Waterproof models
  • Kg, lb and oz modes
  • Waterproof WP models are IP-65 & NEMA4 water & dust proof
  • Platforms for standard modes are IP-65 & NEMA4 waterproof
  • Bi-Directional RS-232C interface standard
  • Setpoint Control for simple filling/batching/checkweighing
  • 2 year warranty
Two year warranty
Specifications
  • Capacity (kg)60
  • Capacity (lbs)150
  • Readability (g)5
  • Weighing Unitskg, lb, oz, pcs
  • Calibration TypeExternal
  • Auto ShutoffYes
  • Battery4 C (not included)
  • Platform Length (in)21
  • Platform Width (in)15
  • DescriptionPlatform Scale 150lb x 0.01Lb
  • Warranty2 Years
Reviews
Q&A