A&D Weighing FG-150KAM Platform Scale, 300lb x 0.02 Lb with Display Column

Representative image only.

A&D Weighing FG-150KAM Platform Scale, 300lb x 0.02 Lb with Display Column

A&D Weighing | Mfr: FG-150KAM| Item: 1110721

Fast response time combined with accurate measurement to suit any weighing application

Call For Price

for an additional
₹27,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

A&D Weighing FG-150KAM Platform Scale, 300lb x 0.02 Lb with Display Column
A&D Weighing FG-150KAM Platform Scale, 300lb x 0.02 Lb with Display Column
1110721

Call For Price
+ +
Energizer E91 Max Alkaline AA Batteries, 2450 mAh, 1.5 V; 4/Pk
0937601

₹2,300.00INR / Pkg of 4
=
Total Price 29700.00 ADD 3 ITEMS TO CART
Product Description

Includes

Protective cover, 120 VAC power adapter with 3-ft (0.9 m) cord and three-prong plug, and display column

Key Features

  • One-second response time
  • Stainless steel platform
  • User-selectable filtering function to suit environmental conditions
  • Automatic shutoff extends battery life
  • Parts counting
  • 2 year warranty
UL Listed.Canadian Standards AssociationNTEPTwo year warranty
Specifications
  • Capacity (kg)150
  • Capacity (lbs)300
  • Readability (g)10
  • Weighing Unitskg, lb, oz, pcs
  • Calibration TypeExternal
  • Auto ShutoffYes
  • Battery6 x AA (not included)
  • Power (VAC)115 / 230
  • Platform Length (in)11 3/4
  • Platform Width (in)15
  • DescriptionPlatform Scale, 300lb x 0.02Lb with Display Column
  • Warranty2 Years
Reviews
Q&A