A&D Weighing FG-150KAL Scale300x0.02Lb 150x0.01kg Platform 15.4" . x 20.9" . Column Platform Scale

Representative image only.

A&D Weighing FG-150KAL Scale300x0.02Lb 150x0.01kg Platform 15.4" . x 20.9" . Column Platform Scale

A&D Weighing | Mfr: FG-150KAL| Item: 1110705

Call For Price

for an additional
₹27,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

Call For Price

Buy It Together

Current Item

A&D Weighing FG-150KAL Scale300x0.02Lb 150x0.01kg Platform 15.4" . x 20.9" . Column Platform Scale
A&D Weighing FG-150KAL Scale300x0.02Lb 150x0.01kg Platform 15.4" . x 20.9" . Column Platform Scale
1110705

Call For Price
+ +
Energizer E91 Max Alkaline AA Batteries, 2450 mAh, 1.5 V; 4/Pk
0937601

₹2,300.00INR / Pkg of 4
=
Total Price 29700.00 ADD 3 ITEMS TO CART
Product Description

Key Features

  • Counting, Percentage & Comparator Functions
  • Large LCD display and tilting meter head for easy viewing on standard models
  • Bright Vacuum Fluorescent display on Waterproof models
  • Kg, lb and oz modes
  • Waterproof WP models are IP-65 & NEMA4 water & dust proof
  • Platforms for standard modes are IP-65 & NEMA4 waterproof
  • Bi-Directional RS-232C interface standard
  • Setpoint Control for simple filling/batching/checkweighing
  • 2 year warranty
Two year warranty
Specifications
  • Capacity (g)150000
  • Capacity (kg)150
  • Readability (g)0.1
  • Weighing Unitslb
  • Calibration TypeExternal
  • DescriptionScale300x0.02Lb 150x0.01kg Platform 15.4" . x 20.9" . Column Platform Scale
  • Warranty2 Years
Reviews
Q&A