808956 High-Efficiency Axial Flow Impeller, 3/8" Bore; 2.5" Dia

Representative image only.

808956 High-Efficiency Axial Flow Impeller, 3/8" Bore; 2.5" Dia

| Mfr: 808956| Item: 0456050

Offers 50% more mixing action

₹81,100.00INR / Each

₹81,100.00INR / Each

Buy It Together

Current Item

808956 High-Efficiency Axial Flow Impeller, 3/8" Bore; 2.5" Dia
808956 High-Efficiency Axial Flow Impeller, 3/8" Bore; 2.5" Dia
0456050

₹81,100.00INR / Each
+
Cole-Parmer 316 Stainless Steel Shaft, 5/16" dia x 18" L
0455230

₹19,300.00INR / Each
+ +
Caframo Sweep Blade, Silicone-Molded; 6/Pk
5080170

₹21,800.00INR / Pkg of 1
=
Total Price 122200.00 ADD 4 ITEMS TO CART

Customers Also Bought

Product Description

Key Features

  • Maximizes flow with ability to add shear options
  • 1 year warranty

More About this Item

High-efficiency axial flow impellers have laser designed paddles to develop 50% more mixing action for high-flow, low-shear mixing. Recommended for low-viscosity flow-controlled applications.

1 Year Warranty
Specifications
  • Bore Diameter (in)0.375
  • Bore Diameter (mm)10
  • Diameter (in)2.5
  • Diameter (mm)64
  • DescriptionHigh-Efficiency Axial Flow Impeller, 3/8" Bore; 2.5" Dia
  • Warranty1 year
Reviews
Q&A