Wildco Sedgewick Rafter Counting Cells

Standard Methods recommended way to count zooplankton in the 400 to 1000 um range
  • Slide is 1" x 3"
  • Cell size is 1.96"W x 0.787"H x 0.04"D
  • Cell volume is 1.0 mL
Intended for use with standard or inverted compound microscopes at low magnifications. Both cells include two cover glasses and one plastic case.
17,200.00 - ₹46,600.00INR / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
Compareitem specifications
Description
Availability Pricing
Wildco 1801-A10 Sedgewick-Rafter Counting Cell, brass, 1.0 mL 0549160 Mfr # 1801-A10
COMPARE
Sedgewick-Rafter Counting Cell, brass, 1.0 mL
₹17,200.00INR / Each
Wildco 1801-G20 Gridded Sedgewick-Rafter Counting Cell, brass, 1.0 mL 0549164 Mfr # 31801-G20
COMPARE
Gridded Sedgewick-Rafter Counting Cell, brass, 1.0 mL
₹46,600.00INR / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat