Wika 3A Sanitary Gauge

Manufactured for clean–in–place (CIP) applications
  • Glycerin-filled diaphragm reduces fluctuations for easier reading of gauge
  • Autoclavable gauges are available
Gauges all-welded assembly contains an external flush diaphragm and is ideal for applications in the food, beverage, pharmaceutical, and biotechnology industries. Gauges are constructed of 316 stainless steel and have a 3/4" Tri-Clamp® process connection welded to the gauge. Assembly meets the criteria set forth by 3A standards. Gauge case and ring are 304 stainless steel and has a polycarbonate window.
105,000.00INR / Each

4 variations of this product are available.

See All Product Options Below

RESOURCES

+ SAVE TO MY DOCS (PDFs)
4 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (PSI) Resolution
Availability Pricing
Wika M990.22 2.5" Sanitary Pressure Gauge, 0 to 30 psi, 3/4 Tri-Clamp 6805672 Mfr # 76264913
COMPARE
±2%-1%-2% full-scale 30 0.5 psi
₹105,000.00INR / Each
Wika M990.22 2.5" Sanitary Pressure Gauge, 0 to 60 psi, 3/4 Tri-Clamp 6805674 Mfr # 4324005-0001
COMPARE
±2%-1%-2% full-scale 60 1 psi
₹105,000.00INR / Each
Wika M990.22 Sanitary Pressure Gauge, 0-100 PSI, 3/4 Tri-clamp 6805676 Mfr # 52792459
COMPARE
±2%-1%-2% full-scale 100 2 psi
₹105,000.00INR / Each
Wika M990.22 Sanitary Pressure Gauge, 0-160 PSI, 3/4 6805678 Mfr # 50345028
COMPARE
±2%-1%-2% full-scale 160 2 psi
₹105,000.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat