Watson-Marlow 323S Variable-Speed Pump System

Includes a flip-top, single-channel, three-roller pump head for a complete system
  • Flow ranges from 0.002 to 2000 mL/min
  • Control and view speed on backlit LCD
  • Up to 133:1 enhanced digital manual speed control
  • Dispense a set quantity each time using MemoDose feature
  • Keypad lock prevents tampering or accidental changes
  • Reversible motor
  • Chemically resistant ABS top and IP31-rated housing
Easily maintain fluid integrity using peristaltic pumps. Only the bore of the tubing contacts the fluid, eliminating the risk of the pump contaminating the fluid or the fluid contaminating the pump. Peristaltic pumps are great for use with most liquids, including viscous, shear-sensitive, corrosive, and abrasive fluids.

Control the pump speed from 2 to 400 rpm in 1 rpm increment. Adjust the speed while the pump is stopped or running; reverse the direction with a simple push of a button. Program the pump to dispense a set amount of fluid each time using the MemoDose function. Lock the keypad to prevent changes to pump settings, avoiding any accidental changes.

The pump system includes a three-roller, rapid load pump head that accepts 1.6 mm wall standard tubing for flow rates from 0.06 to 2000 mL/min. The flip-top design of the pump head allows for quick and easy tubing load. Once the top closes, the tubing is placed in the correct position and with the correct tension. Simply set the tube clamps to the correct tube size. Use drive with a single-channel, four-roller pump head for lower pulsation or a multichannel pump head to achieve flow rates down to 0.002 mL/min.
623,000.00INR / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Flow Rate (mL/min) Min Flow Rate (mL/min) Description
Availability Pricing
Watson-Marlow 323S/DW Variable Speed Pump System, Manual Control, 2-400rpm, Single-Channel, 3-Roller; 100-120V/200-240V, EU 5013160 Mfr # 030.3134.3DE
COMPARE
2000 0.81 Variable Speed Pump System, Manual Control, 2-400rpm, Single-Channel, 3-Roller; 100-120V/200-240V, EU
₹623,000.00INR / Each
Watson-Marlow 323S/DW Variable Speed Pump System, Manual Control, 2-400rpm, Single-Channel, 3-Roller; 100-120V/200-240V, UK 5013170 Mfr # 030.3134.3DU
COMPARE
2000 0.81 Variable Speed Pump System, Manual Control, 2-400rpm, Single-Channel, 3-Roller; 100-120V/200-240V, UK
₹623,000.00INR / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat