Watson-Marlow 323Du Variable-Speed Pump Drive

Enhanced control features include RS-232, auto, and remote controls
  • Flow ranges from 0.002 to 3000 mL/min
  • Control and view speed on backlit LCD
  • Up to 133:1 enhanced digital manual speed control
  • Dispense a set quantity each time using MemoDose feature
  • Keypad lock prevents tampering or accidental changes
  • Reversible motor
  • Chemically resistant ABS top and IP31-rated housing
  • Accepts 313, 314, 314MC, and 318MC pump heads
Easily maintain fluid integrity using peristaltic pumps. Only the bore of the tubing contacts the fluid, eliminating the risk of the pump contaminating the fluid or the fluid contaminating the pump. Peristaltic pumps are great for use with most liquids, including viscous, shear-sensitive, corrosive, and abrasive fluids.

Control the pump speed from 2 to 400 rpm in 1 rpm increment. Speed can be easily adjusted while the pump is stopped or running; reverse the direction with a simple push of a button. Program the pump to dispense a set amount of fluid each time using the MemoDose function. Lock the keypad to prevent changes to pump settings, avoiding any accidental changes.

The advanced features of the 323Du drive allow manual control or remote control to start/stop the pump or control the speed using analog signals (4 to 20 mA, 0 to 10 V) or an RS-232 interface. Drive accepts a 313 or 314 rapid load pump head or 314MC or 318MC multichannel pump head to achieve flow rates from 0.002 to 2000 mL/min. Pump heads sold separately. Image reflects drive, pump head, and tubing system. Please see accessories below for your tubing needs.
753,000.00INR / Each

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Flow Rate (mL/min) Min Flow Rate (mL/min) Description
Availability Pricing
Watson-Marlow 323Du Variable Speed Pump Drive, RS-232/Analog/Manual Control, 2-400rpm; 100-120V/200-240V, EU 5013181 Mfr # 036.3154.00E
COMPARE
3000 0.002 Variable Speed Pump Drive, RS-232/Analog/Manual Control, 2-400rpm; 100-120V/200-240V, EU
₹753,000.00INR / Each
Watson-Marlow 323Du Variable Speed Pump Drive, RS-232/Analog/Manual Control, 2-400rpm; 100-120V/200-240V, UK 5013182 Mfr # 036.3154.00U
COMPARE
3000 0.002 Variable Speed Pump Drive, RS-232/Analog/Manual Control, 2-400rpm; 100-120V/200-240V, UK
₹753,000.00INR / Each
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat