Noshock Pressure Switches

Series 300 Mechanical Pressure Switches
Ranges from 3 to 30 psig through 450 to 4500 psig
Field adjustable switch points and hysteresis
Micro-switch technology
Series 400 Heavy-Duty Mechanical Pressure Switches
•Designed for applications requiring maximum accuracy under high loads
•Excellent repeatability of ±2% of full scale
•High loadability (shock 30g, vibration 10 g)
•SPDT, can be normally open (N.O.) or normally closed (N.C.) depending on the wiring
Series 500 Electronic Pressure Switches
PNP electronic switching—0.1A at 30 VDC
Integrated LED switching indication
Switch points field adjustable over 10 to 100% of range
49,400.00 - ₹70,700.00INR / Each

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Accuracy Max Pressure (PSI)
Availability Pricing
NOSHOK 300-1-2-150/1500-8 Pressure Switch 145 to 1750 psi, 1/4" NPT 6845619 Mfr # 300H-1-2-145/1750-8
COMPARE
1750
₹55,900.00INR / Each
NOSHOK 400-1-2-3/30-8 Pressure Switch 3 to 30 psi, 1/4" NPT(M) 9807536 Mfr # 400-1-2-3/30-8
COMPARE
±2% full-scale 30
₹49,400.00INR / Each
NOSHOK 400-1-2-450/4600-8 Pressure Switch 450 to 4600 psi, 1/4" NPT (M) 9807552 Mfr # 400H-3-2-45/4600-8
COMPARE
±2% full-scale 4600
₹70,700.00INR / Each
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat