NOSHOK 300-1-2-150/1500-8 Pressure Switch 145 to 1750 psi, 1/4" NPT

Representative image only.

NOSHOK 300-1-2-150/1500-8 Pressure Switch 145 to 1750 psi, 1/4" NPT

NOSHOK | Mfr: 300H-1-2-145/1750-8| Item: 6845619

₹55,900.00INR / Each

for an additional
₹37,400.00INR / Each
Time to Re-Calibrate Your Instrument?
Learn more about our calibration services

₹55,900.00INR / Each

Buy It Together

Current Item

NOSHOK 300-1-2-150/1500-8 Pressure Switch 145 to 1750 psi, 1/4" NPT
NOSHOK 300-1-2-150/1500-8 Pressure Switch 145 to 1750 psi, 1/4" NPT
6845619

₹55,900.00INR / Each
+ =
Total Price 93300.00 ADD 2 ITEMS TO CART
Product Description

Key Features

  • 1 year warranty

More About this Item

Series 300 Mechanical Pressure Switches
Ranges from 3 to 30 psig through 450 to 4500 psig
Field adjustable switch points and hysteresis
Micro-switch technology
Series 400 Heavy-Duty Mechanical Pressure Switches
•Designed for applications requiring maximum accuracy under high loads
•Excellent repeatability of ±2% of full scale
•High loadability (shock 30g, vibration 10 g)
•SPDT, can be normally open (N.O.) or normally closed (N.C.) depending on the wiring
Series 500 Electronic Pressure Switches
PNP electronic switching—0.1A at 30 VDC
Integrated LED switching indication
Switch points field adjustable over 10 to 100% of range

1 Year Warranty
Specifications
  • Min Pressure (PSI)145
  • Max Pressure (PSI)1750
  • Wetted MaterialsViton®, zinc-plated steel
  • Process Connection1/4" NPT
  • Electrical ConnectionsHirschmann (DIN EN 175301-803 Form A)
  • Switch output3 A at 125 VAC
  • OutputSPDT
  • Media CompatibilityGases and liquids compatible with wetted materials
  • DescriptionPressure Switch 145 to 1750 psi, 1/4" NPT
  • Warranty1 year
Reviews
Q&A