Troemner Class-2 Analytical Calibration Weight Sets

ASTM Class 2 - Appropriate for calibrating high-precision top loading balances with a readability as low as 0.01 g to 0.001 g.
  • Surfaces are polished to a perfect, mirror like finish
  • Masses are less vulnerable to wear and scratches
  • Low magnetic susceptibility, uniform consistency and high resistance to corrosion
  • 1mg to 500mg weights are one-piece construction with no adjusting cavity and turned up end for easy handling
  • 1g to 5kg weights are two-piece construction with adjusting cavity and handling knob
Appropriate for calibrating high-precision top loading balances with a readability as low as 0.01 g to 0.001 g.

The weights are manufactured of the finest stainless steels available, including Troemner Alloy 8 Stainless Steel, which is available exclusively through Troemner. This unique material possesses closely controlled density (8.03 g/cm3), extremely low magnetic properties, good stability, and resistance to corrosion. Alloy 8 is the finest grade of stainless steel available and is similar to material originally specified in the manufacture of 1 kg state lab primary standards.


Weights are designed so the specifications on surface finish,markings, construction, material density, and magnetic properties become more restrictive as the weight tolerances
decrease in order to enable the weight to maintain its tolerance over time. These weights are designed for your most demanding weighing applications.

Suggested Markets for Analytical Precision Weights include, but are not limited to, Pharmaceutical QC, R&D, Analytical Testing, Chemical Manufacturing, Utilities, Pharmaceutical Bulk Weighing, General Manufacturing.
311,000.00 - ₹596,000.00INR / Each

7 variations of this product are available.

See All Product Options Below
7 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Contents of Set Mass Certification Mass Class
Availability Pricing
Troemner CLASS 2 100g-1 mg, Analytical Class 2 Weight Set with NVLAP Certificate 0102695 Mfr # 7228-2W
COMPARE
100 g, 50 g, (2) 20 g, 10 g, 5 g, (2) 2 g, 1 g, 500 mg, (2) 200 mg, 100 mg, 50 mg, (2) 20 mg, 10 mg, 5 mg, (2) 2 mg, 1 mg NIST/NVLAP Class 2
₹596,000.00INR / Each
Troemner 7217-2T 1 kg-1 mg Class 2 Analytical Set with Traceable Cert 0103277 Mfr # 7217-2T
COMPARE
1 kg, 500 g, (2) 200 g, 100 g, 50 g, (2) 20 g, 10 g, 5 g, (2) 2 g, 1 g, 500 mg, (2) 200 mg, 100 mg, 50 mg, (2) 20 mg, 10 mg, 5 mg, (2) 2 mg, 1 mg NIST Class 2
Call For Price
Troemner 7222-2T 200 g-1 g Class 2 Analytical Set with Traceable Cert 0103282 Mfr # 7222-2T
COMPARE
200 g, 100 g, 50 g, (2) 20 g, 10 g, 5 g, (2) 2 g, 1 g NIST Class 2
₹311,000.00INR / Each
Troemner 7223-2T 200 g-1 mg Class 2 Analytical Set with Traceable Cert 0103283 Mfr # 7223-2T
COMPARE
200 g, 100 g, 50 g, (2) 20 g, 10 g, 5 g, (2) 2 g, 1 g, 500 mg, (2) 200 mg, 100 mg, 50 mg, (2) 20 mg, 10 mg, 5 mg, (2) 2 mg, 1 mg NIST Class 2
₹487,000.00INR / Each
Troemner 7231-2T 50 g-10 mg Class 2 Analytical Set with Traceable Cert 0103288 Mfr # 7231-2T
COMPARE
50 g, (2) 20 g, 10 g, 5 g, (2) 2 g, 1 g, 500 mg, (2) 200 mg, 100 mg, 50 mg, (2) 20 mg, 10 mg NIST Class 2
₹358,000.00INR / Each
Troemner 7233-2T 50 g-1 mg Class 2 Analytical Set with Traceable Cert 0103289 Mfr # 7233-2T
COMPARE
50 g, (2) 20 g, 10 g, 5 g, (2) 2 g, 1 g, 500 mg, (2) 200 mg, 100 mg, 50 mg, (2) 20 mg, 10 mg, 5 mg, (2) 2 mg, 1 mg NIST Class 2
₹418,000.00INR / Each
Troemner 7216-2W 1 kg-1 g Class 2 Analytical Set with NVLAP Cert 0103292 Mfr # 7216-2W
COMPARE
1 kg, 500 g, (2) 200 g, 100 g, 50 g, (2) 20 g, 10 g, 5 g, (2) 2 g, 1 g NIST/NVLAP Class 2
Call For Price
Showing 1- 7 of 7

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat