Swift Optical M3802C Series Cordless LED Compound Microscopes

Rechargeable LED illumination—ideal for field applications
  • Parfocaled, parcentered, and color-coded high-resolution optics for ease of use
  • 45° inclined head rotates 360° for ergonomic viewing
  • Reversed nosepiece give clear access to stage
  • Smooth, ball-bearing mounted quad-objective turret for precise positioning of objectives
  • Iris diaphragm increases contrast for sharp images
These cordless LED microscopes offer many standard research features at a great value. Energy-efficient, cool white light, equal to a 20 W tungsten lamp, provides up to 50,000 hours of life. Each 8-hour charge allows up to 50 hours of continuous use—excellent for field use or any location where AC power is not readily available; recharge up to 500 times.

High-resolution optics are parfocaled and parcentered so you can easily see your sample even after switching objectives. Infinity-corrected optics allow one or more auxiliary components (illuminators or polarizer) to be added without altering the alignment between the objective and tube lens. Even with added components infinity-corrected optics produce exactly 1x magnification allowing easy comparison between specimens.

Iri diaphragm, shielded for protection, increases contrast to provide sharp images. A large 14.3 x 12 cm (5-3/4" x 4-3/4") stage features a low-profile, ball-bearing mounted mechanical specimen holder with low-position coaxial controls. A built-in handle encourages proper handling and makes it easier and safer to transport the microscope. Quality construction and all-metal internal parts offer durability, making these microscopes ideal for schools and field applications.
239,000.00 - ₹296,000.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Head Configuration Maximum Magnification Objectives
Availability Pricing
Swift Optical M3802CB-3 Binocular Cordless LED Microscope, Infinity-Corrected Plan 4x/10x/40xR 4892681 Mfr # M3802CB-3
COMPARE
Binocular 400x Infinity-corrected plan objectives 4x, 10x, and 40xR
₹239,000.00INR / Each
Swift Optical M3802CB-4 Binocular Cordless LED Microscope, Infinity-Corrected Plan 4x/10x/40xR/100xR 4892682 Mfr # M3802CB-4
COMPARE
Binocular 1000x Infinity-corrected plan objectives 4x, 10x, 40xR, and 100xR
₹250,000.00INR / Each
Swift Optical M3802CT-3 Trinocular Cordless LED Microscope, Infinity-Corrected Plan 4x/10x/40xR 4892683 Mfr # M3802CT-3
COMPARE
Trinocular 400x Infinity-corrected plan objectives 4x, 10x, and 40xR
₹286,000.00INR / Each
Swift Optical M3802CT-4 Trinocular Cordless LED Microscope, Infinity-Corrected Plan 4x/10x/40xR/100xR 4892684 Mfr # M3802CT-4
COMPARE
Trinocular 1000x Infinity-corrected plan objectives 4x, 10x, 40xR, and 100xR
₹296,000.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat