Cole-Parmer® TR-200 Series Tube Rotators

Get complete mixing with both rocking and rolling movement
  • Fully adjustable mixing angle optimizes mixing for any sample
  • Integrated drip tray prevents workspace spills
  • Variety of tube holder discs allows customization for your application
These rotators keep cultures in suspension without compromising The angle of rotation is fully adjustable with a scale to measure and reproduce the mixing angle, from horizontal for minimal mixing to vertical for full end-over-end mixing. Wide operating conditions allow for safe use in incubators up to 40 °C (general ambient use is up to 60 °C) and in cold rooms down to 4 °C.

The tube holders can be removed and replaced quickly and easily. Order dual tube holder disc adapter 00077-23 to mount two tube holders simultaneously.
61,600.00 - ₹202,000.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Speed (rpm) Power (VAC) Description
Availability Pricing
COMPARE
20 230 TR-200 Tube Rotator, Fixed Speed, 230V 50Hz
₹61,600.00INR / Each
COMPARE
20 120 TR-200-120 Tube Rotator, Fixed Speed, 120V 60Hz
₹76,100.00INR / Each
COMPARE
40 230 TR-200D Tube Rotator, Variable Speed, 230V 50Hz
₹91,400.00INR / Each
COMPARE
40 120 TR-200D-120 Tube Rotator, Variable Speed, 120V 60Hz
₹202,000.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat