SNOL High-Temperature Ceramic Chamber Furnaces

Solid ceramic chamber provides unifrom heating up to 1300ºC
  • Partially exposed heating elements in the 1100°C and 1300°C units
  • Enclosed heating elements in the 900°C and 1200°C units
  • Low power consumption saves electricity
These highly accurate solid ceramic chamber furnaces are available in four sizes in each of four temperature ranges. A high-precision digital microprocessor controller fitted with self-tuning and manual PID settings makes temperature and other parameters easy to control. The breadth of this line makes it easy to find the furnace that is right for your applications and an optimal fit for scientific, educational, government, industrial, and material testing labs. Door opens sideways and has a safety switch.
759,000.00 - ₹1,145,000.00INR / Each

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (Liters) Power (VAC) Description
Availability Pricing
SNOL 4/1100 LSC01  Ceramic Chamber Furnace, 4 L, 120V 3385948 Mfr # SNOL 4/1100 LSC01 US
COMPARE
4 120 Ceramic Chamber Furnace, 4 L, 120V
₹759,000.00INR / Each
SNOL 4/1200 LSC01 Ceramic Chamber Furnace, 4 L, 120V 3385950 Mfr # SNOL 4/1200 LSC01 US
COMPARE
4 120 Ceramic Chamber Furnace, 4 L, 120V
₹978,000.00INR / Each
SNOL 4/1300 LSC01 Ceramic Chamber Furnace, 4 L, 120V 3385952 Mfr # SNOL 4/1300 LSC01 US
COMPARE
4 120 Ceramic Chamber Furnace, 4 L, 120V
₹1,020,000.00INR / Each
SNOL 7.2/900 LSC01 Ceramic Chamber Furnace, 7.2 L, 120V 3385954 Mfr # SNOL 7.2/900 LSC01 US
COMPARE
7.2 120 Ceramic Chamber Furnace, 7.2 L, 120V
₹781,000.00INR / Each
SNOL 7.2/1200 LSC01 Ceramic Chamber Furnace, 7.2 L, 120V 3385958 Mfr # SNOL 7.2/1200 LSC01 US
COMPARE
7.2 120 Ceramic Chamber Furnace, 7.2 L, 120V
₹1,145,000.00INR / Each
SNOL 12/1200 LSC01 Ceramic Chamber Furnace, 12 L, 230V 3385967 Mfr # SNOL 12/1200 LSC01 EU
COMPARE
12 230 Ceramic Chamber Furnace, 12 L, 230V
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat