SNOL Chamber Furnaces

Get optimized heating via ceramic bottom plates
  • Fiber-insulated chamber for maximum temperature stability and uniformity
  • Fast heat-up time due to the low thermal mass construction
  • Low power consumption saves electricity
  • Ideal for materials testing, heat treatment, and stoneware samples
Dependent on your needs these accurate universal furnaces are available in three temperature ranges and five sizes. The fiber-insulated chamber has vacuumized heating elements on four sides on the 1100°C, elements in grooves on the 1200°C, and heating elements on tubes in the 1300°C model. Equipped with high-precision digital microprocessor controllers fitted with self-tuning and manual PID settings, these units are an optimal fit for scientific, educational, government, industrial and material testing labs. Doors open to the right side and feature a safety interface switch.
Call For Price

6 variations of this product are available.

See All Product Options Below
6 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (Liters) Power (VAC) Description
Availability Pricing
SNOL 30/1100 LSF01 Chamber Furnace, 30 L, 120V 3385936 Mfr # SNOL 30/1100 LSF01 US
COMPARE
30 120 Chamber Furnace, 30 L, 120V
Call For Price
SNOL 30/1100 LSF01 Chamber Furnace, 30 L, 230V 3385937 Mfr # SNOL 30/1100 LSF01 EU
COMPARE
30 230 Chamber Furnace, 30 L, 230V
Call For Price
SNOL 80/1100 LSF01 Chamber Furnace, 80 L, 230V 3385938 Mfr # SNOL 80/1100 LSF01 US
COMPARE
80 230 Chamber Furnace, 80 L, 230V
Call For Price
SNOL 45/1200 LSF01 Chamber Furnace, 45 L, 120V 3385942 Mfr # SNOL 45/1200 LSF01 US
COMPARE
45 120 Chamber Furnace, 45 L, 120V
Call For Price
SNOL 45/1200 LSF01 Chamber Furnace, 45 L, 230V 3385943 Mfr # SNOL 45/1200 LSF01 EU
COMPARE
45 230 Chamber Furnace, 45 L, 230V
Call For Price
SNOL 30/1300 LSF01 Chamber Furnace, 30 L, 120V 3385944 Mfr # SNOL 30/1300 LSF01 US
COMPARE
30 120 Chamber Furnace, 30 L, 120V
Call For Price
Showing 1- 6 of 6

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat