Pharma+ Tubing Polyketone Retainers

Experience leak-free fluid transfer like never before with our advanced tubing retainers
  • Lead-in ramp creates complete 360° compression for leak prevention
  • Intuitive design for easy assembly using existing cable tie tension tools
  • Sterilize via Gamma or X-ray radiation, or autoclave
  • 80psi pressure rating to 120psi burst
  • Clean room molded to prevent contamination
  • Materials meet USP Class VI & ISO 10993 criteria
  • Validated plastic material does not corrode
  • Recyclable for easy disposal
Designed to effortlessly secure tubing over hose barbs, Pharma+ tubing retainers feature a revolutionary lead-in ramp ensuring complete 360° compression to prevent leaks, while ribs on both edges provide an extra layer of protection. Works seamlessly with silicone, TPE, and PVC tubing, making them a versatile choice for biopharm processing and high-pressure medical applications. Clean room-molded design ensures easy, contamination-free assembly, further supported by their recyclable composition.
15,800.00 - ₹17,300.00INR / Pkg of 100

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Tubing Size Range
Availability Pricing
Value Plastics Pharma+ Tubing Retainer, 1/4” (6.4 mm) to 7/16” (11.1 mm) OD Tubing, Polyketone; 100/Pk 4853059 Mfr # TR30/50-PK5
COMPARE
1/4” (6.4 mm) to 7/16” (11.1 mm) OD Tubing
₹15,800.00INR / Pkg of 100
Value Plastics Pharma+ Tubing Retainer, 3/8" (9.5 mm) to 5/8" (15.9 mm) OD Tubing, Polyketone; 100/Pk 4853060 Mfr # TR55/70-PK5
COMPARE
3/8" (9.5 mm) to 5/8" (15.9 mm) OD Tubing
₹16,600.00INR / Pkg of 100
Value Plastics Pharma+ Tubing Retainer, 5/8" (15.9 mm) to 1-1/8" (28.6 mm) OD Tubing, Polyketone; 100/Pk 4853061 Mfr # TR80/100-PK5
COMPARE
5/8" (15.9 mm) to 1-1/8" (28.6 mm) OD Tubing
₹17,300.00INR / Pkg of 100
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat