PEAK Scientific Precision Zero Air Generators

Mix and match modules to suit your GC and GC/MS gas needs
  • Produce gas on demand up to 3.5 L/min
  • Status indicative lighting feature
  • Avoid risk of contaminants entering the system
  • No risk or running out of gas mid-run
  • Market-leading purity – hydrocarbon content less than 0.05 ppm
  • Compatible with Precision Air Compressor
Combining convenience and safety in a laboratory gas generation system, Precision Trace is the practical answer to your gas chromatography detector gas needs. It is capable of delivering clean air from 1.5 to 3.5 L/min.

Precision Zero Air Generators deliver clean, dry, hydrocarbon-free air to be used as detector gas for GC up to 3.5 L/min. Hydrocarbons are removed via catalytic oxidation to ensure maximum purity of less than 0.05 ppm. Compatible with Precision Air Compressor

It can be stacked in multiple variations depending on your lab’s particular requirements. The modular design allows for a small laboratory footprint and, if starting with one or two modules, additional units can be stacked on top, minimizing the impact on your lab’s floor bench space. Minimum maintenance is required – no expensive catalyst chamber replacements.

1,911,000.00INR / Each

1 variations of this product are available.

See All Product Options Below
1 PRODUCT OPTIONS
Compareitem specifications
Max Flow Rate (mL/min) Power (VAC) Description
Availability Pricing
PEAK Scientific Precision Zero Air Generator, 1.5 L; 110 VAC 8644336 Mfr # 60-1501
COMPARE
1500 120 Generator, 1.5 L; 110 VAC
₹1,911,000.00INR / Each
Showing 1- 1 of 1

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat