Partlow Programmable 10-inch Circular Chart Recorders

Slim, trim, simple for basic digital recording at its best
  • Universal inputs can record pH, pressure, temperature, flow, and more
  • 4-digit red LED display and high/low limits available
  • Universal input — directly connects to either thermocouple, RTD, mVDC, VDC, or mADC inputs
  • Communication port features RS-485 serial, half duplex
These recorders are designed with the latest innovation in recording technology, enclosures, and functionality. Finding a place to install this recorder is easy with the compact 2.5" panel depth and short 1.3" protrusion — cutout size is the commonly-utilized 12.7" square, too! It can be panel or surface mounted.
487,000.00 - ₹785,000.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Chart Diameter (in) Chart Speed Number of Channels
Availability Pricing
Partlow 54020011 10" Circular Chart Recorder; 1 Channel/2 Relay WW-49001-84 Mfr # 54020011
COMPARE
10 8 hour; 12 hour; 24 hour; 7 day (user selectable) 1
₹582,000.00INR / Each
Partlow 54422011 10" Circular Chart Recorder; 2 Channel/2 Relay per Channel WW-49001-85 Mfr # 54422011
COMPARE
10 8 hour; 12 hour; 24 hour; 7 day (user selectable) 2
₹785,000.00INR / Each
Partlow 51000011 10" Circular Chart Recorder; 1 Channel WW-49001-86 Mfr # 51000011
COMPARE
10 8 hour; 12 hour; 24 hour; 7 day (user selectable) 1
₹487,000.00INR / Each
Partlow 51100011 2 Chnl Rec Nema 3 Case, 120 volt WW-49001-87 Mfr # 51100011
COMPARE
10 8 hour; 12 hour; 24 hour; 7 day (user selectable) 2
₹648,000.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat