Mark-10 Series F Force Sensors

Mounts directly on Series F motorized force test frame to test the tension and compression force
  • All configurations and calibration data saved within sensor
  • Capacities from 0.5 N to 2.5 kN (0.12 to 500 lbF)
  • Includes an NIST-traceable certificate of calibration with data
Simply install the Plug & Test® smart force sensor directly to crosshead of a Series F test frame without any connection cables to measure tension and compression force. With all configurations and calibration data saved with the sensor, the sensor can be easily calibrated on the test frame or off-site with a Plug & Test force/torque indicator*, ensuring accurate results. Select from various sensors with maximum load ranging from 0.5 N to 2.5 kN (0.12 to 500 lbF) to meet your measuring needs. The maximum load is printed on each sensor as a reminder to help protect the sensor from being overloaded.
Call For Price

12 variations of this product are available.

See All Product Options Below
12 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (lbs) Capacity (Newtons) Description
Availability Pricing
Mark-10 Force Sensor, 0.5 N / 500 mN / 0.12 lbF / 2 ozF / 50 gF 6780118 Mfr # FS05-012
COMPARE
0.12 0.5 Force Sensor, 0.5 N / 500 mN / 0.12 lbF / 2 ozF / 50 gF
Call For Price
Mark-10 Force Sensor, 1 N / 1000 mN / 0.25 lbF / 4 ozF / 100 gF 6780119 Mfr # FS05-025
COMPARE
0.25 1 Force Sensor, 1 N / 1000 mN / 0.25 lbF / 4 ozF / 100 gF
Call For Price
Mark-10 Force Sensor, 2.5 N / 2500 mN / 0.5 lbF / 8 ozF / 250 gF 6780120 Mfr # FS05-05
COMPARE
0.5 2.5 Force Sensor, 2.5 N / 2500 mN / 0.5 lbF / 8 ozF / 250 gF
Call For Price
Mark-10 Force Sensor, 10 N / 2 lbF / 32 ozF / 1 kgF / 1000 gF 6780121 Mfr # FS05-2
COMPARE
2 10 Force Sensor, 10 N / 2 lbF / 32 ozF / 1 kgF / 1000 gF
Call For Price
Mark-10 Force Sensor, 25 N / 5 lbF / 80 ozF / 2.5 kgF / 2500 gF 6780122 Mfr # FS05-5
COMPARE
5 25 Force Sensor, 25 N / 5 lbF / 80 ozF / 2.5 kgF / 2500 gF
Call For Price
Mark-10 Force Sensor, 50 N / 10 lbF / 160 ozF / 5 kgF / 5000 gF 6780123 Mfr # FS05-10
COMPARE
10 50 Force Sensor, 50 N / 10 lbF / 160 ozF / 5 kgF / 5000 gF
Call For Price
Mark-10 Force Sensor, 100 N / 20 lbF / 320 ozF / 10 kgF / 10000 gF 6780124 Mfr # FS05-20
COMPARE
20 100 Force Sensor, 100 N / 20 lbF / 320 ozF / 10 kgF / 10000 gF
Call For Price
Mark-10 Force Sensor, 250 N / 50 lbF / 800 ozF / 25 kgF / 25000 gF 6780125 Mfr # FS05-50
COMPARE
50 250 Force Sensor, 250 N / 50 lbF / 800 ozF / 25 kgF / 25000 gF
Call For Price
Mark-10 Force Sensor, 500 N / 100 lbF / 1600 ozF / 50 kgF / 50000 gF 6780126 Mfr # FS05-100
COMPARE
100 500 Force Sensor, 500 N / 100 lbF / 1600 ozF / 50 kgF / 50000 gF
Call For Price
Mark-10 Force Sensor, 1000 N / 1 kN / 200 lbF / 3200 ozF / 100 kgF 6780127 Mfr # FS05-200
COMPARE
200 1000 Force Sensor, 1000 N / 1 kN / 200 lbF / 3200 ozF / 100 kgF
Call For Price
Mark-10 Force Sensor, 1500 N / 1.5 kN / 300 lbF / 4800 ozF / 150 kgF 6780128 Mfr # FS05-300
COMPARE
300 1500 Force Sensor, 1500 N / 1.5 kN / 300 lbF / 4800 ozF / 150 kgF
Call For Price
Mark-10 Force Sensor, 2500 N / 2.5 kN / 500 lbF / 8000 ozF / 250 kgF 6780129 Mfr # FS05-500
COMPARE
500 2500 Force Sensor, 2500 N / 2.5 kN / 500 lbF / 8000 ozF / 250 kgF
Call For Price
Showing 1- 12 of 12

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat