Mark-10 M5 Series Premium Digital Force Gauges

Rapid sampling rate of 7,000 Hz
  • USB, RS-232, Mitutoyo, and analog outputs
  • Large backlit graphic display
  • 1,000-point data memory with statistics and outputs
  • Live load bar graph with set point markers
  • Programmable set points, with alarms and outputs
  • Peak readings and set points always displayed
  • Averaging mode - calculates average readings over time
  • External trigger mode - for switch contact testing or remotely stopping display update
  • Automatic data output via USB/RS-232
  • 5 selectable units of measurement
  • Configurable audio alarms and key tones
  • Password protection, configurable for individual keys and calibration
These force gauges are designed for tension and compression force testing in numerous applications across virtually every industry. The unique averaging mode addresses the need to record the average force over time, useful in applications such as peel testing, while external trigger mode makes switch activation testing simple and accurate.
The simple menu navigation allows for quick access to many features and configurable parameters. Data can be transferred to a PC or other data collector via USB, RS-232, Mitutoyo (Digimatic), or analog outputs. The ergonomic, reversible aluminum design allows for hand held use or test stand mounting for more sophisticated testing requirements. Gauges are directly compatible with all Mark-10 equipment including the ESM300 series test stands.

Call For Price

11 variations of this product are available.

See All Product Options Below
11 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (g) Capacity (lbs) Capacity (Newtons)
Availability Pricing
Mark-10 M5-012 Force Gauge, 0.12 lbF / 2 ozF / 50 gF / 0.5 N / 500 mN 2530053 Mfr # M5-012
COMPARE
50 0.12 0.5
Call For Price
Mark-10 M5-05 Force Gauge, 0.5 lbF / 8 ozF / 250 gF / 2.5 N / 2500 mN 2530057 Mfr # M5-05
COMPARE
250 0.5 2.5
Call For Price
Mark-10 M5-2 Force Gauge, 2 lbF / 32 ozF / 1 kgF / 1000 gF / 10 N 2530058 Mfr # M5-2
COMPARE
1000 2 10
Call For Price
Mark-10 M5-5 Force Gauge, 5 lbF / 80 ozF / 2.5 kgF / 2500 gF / 25 N 2530059 Mfr # M5-5
COMPARE
2500 5 25
Call For Price
Mark-10 M5-10 Force Gauge, 10 lbF / 160 ozF / 5 kgF / 5000 gF / 50 N 2530063 Mfr # M5-10
COMPARE
5000 10 50
Call For Price
Mark-10 M5-20 Force Gauge, 20 lbF / 320 ozF / 10 kgF / 10000 gF / 100 N 2530065 Mfr # M5-20
COMPARE
10000 20 100
Call For Price
Mark-10 M5-50 Force Gauge, 50 lbF / 800 ozF / 25 kgF / 25000 gF / 250 N 2530067 Mfr # M5-50
COMPARE
25000 50 250
Call For Price
Mark-10 M5-100 Force Gauge, 100 lbF / 1600 ozF / 50 kgF / 50000 gF / 500 N 2530069 Mfr # M5-100
COMPARE
50000 100 500
Call For Price
Mark-10 M5-200 Force Gauge, 200 lbF / 3200 ozF / 100 kgF / 1000 N / 1 kN 2530074 Mfr # M5-200
COMPARE
100000 200 1000
Call For Price
Mark-10 M5-500 Force Gauge, 500 lbF / 8000 ozF / 250 kgF / 2500 N / 2.5 kN 2530075 Mfr # M5-500
COMPARE
250000 500 2500
Call For Price
Mark-10 M5-1000 Force Gauge, 1000 lbF / 16000 ozF / 500 kgF / 5000 N / 5 kN 2530076 Mfr # M5-1000
COMPARE
500000 1000 5000
Call For Price
Showing 1- 11 of 11

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat