Mark-10 M4 Series Advanced Digital Force Gauges

Sophisticated, easy-to-use force gauges for force measurement up to 500 lb
  • High speed 3,000 Hz peak sampling rate
  • USB, RS-232, Mitutoyo, and analog outputs
  • Backlit graphic display with large digits
  • 50-point data memory with statistics and outputs
  • Live load bar graph with audio/visual overload alarms
  • Programmable go/no-go limits, with audio/visual alarms and outputs
  • Peak readings always shown on display
  • Ergonomic, reversible housing for handheld or test stand use
These digital force gauges satisfy many force measurement applications in an accurate, sophisticated, and easy-to-use package. The intuitive menu interface allows for simple navigation and the large backlit display makes access quick and easy to many features and configurable parameters. The lightweight ergonomic, reversible aluminum design allows for handheld use, or test stand mounting, providing additional flexibility based on your testing requirements.
The USB, RS-232, Mitutoyo, and analog outputs provide easy downloading of data to a PC, while on-board memory of up to 50 readings makes field testing simple. The included MESUR Lite data acquisition software allows you to tabulate continuous or single point data, and offers single-click export capability to Excel for further data manipulation. These gauges are directly compatible with Mark-10 manual and motorized test stands on pages 1241 and 1244.
Call For Price

8 variations of this product are available.

See All Product Options Below
8 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Capacity (lbs)
Availability Pricing
Mark-10 M4-2 Force Gauge, 2 lbF / 32 ozF / 1 kgF / 1000 gF / 10 N 2530104 Mfr # M4-2
COMPARE
2
Call For Price
Mark-10 M4-5 Force Gauge, 5 lbF / 80 ozF / 2.5 kgF / 2500 gF / 25 N 2530105 Mfr # M4-5
COMPARE
5
Call For Price
Mark-10 M4-10 Force Gauge, 10 lbF / 160 ozF / 5 kgF / 5000 gF / 50 N 2530106 Mfr # M4-10
COMPARE
10
Call For Price
Mark-10 M4-20 Force Gauge, 20 lbF / 320 ozF / 10 kgF / 10000 gF / 100 N 2530107 Mfr # M4-20
COMPARE
20
Call For Price
Mark-10 M4-50 Force Gauge, 50 lbF / 800 ozF / 25 kgF / 25000 gF / 250 N 2530108 Mfr # M4-50
COMPARE
50
Call For Price
Mark-10 M4-100 Force Gauge, 100 lbF / 1600 ozF / 50 kgF / 50000 gF / 500 N 2530109 Mfr # M4-100
COMPARE
100
Call For Price
Mark-10 M4-200 Force Gauge, 200 lbF / 3200 ozF / 100 kgF / 1000 N / 1 kN 2530110 Mfr # M4-200
COMPARE
200
Call For Price
Mark-10 M4-500 Force Gauge, 500 lbF / 8000 ozF / 250 kgF / 2500 N / 2.5 kN 2530111 Mfr # M4-500
COMPARE
500
Call For Price
Showing 1- 8 of 8

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat