Lightnin Nettco S-Series Sanitary Mixers

NEW from Lightnin® — the industry leader in mixers — quality you can count on!
  • All stainless-steel construction for food, pharmaceutical, and cleanroom applications
These mixers provide a truly global-designed, cost-effective mixer that meets all your cleanroom, food processing, or pharmaceutical specifications. CE area classification is certified for “Safe Areas”. Note: 3-A sanitary certification for the food industry is available—call our Application Specialists for details.

Use these fully standardized sanitary mixers almost anywhere. Mixers include a 304 stainless steel (SS) housing, 304 SS clamp mount, and 316L (low carbon) SS shafts and impellers. A 20-degree offset is built right into the clamp for proper positioning in nonbaffled tanks to prevent swirling.

Use the Sanitary Mixer Sizing Guide to select the appropriate mixer for your application. The shaft length and impeller(s) have been pre-sized according to the Sizing Guide parameters to give you trouble-free processing for years to come. For shallow or shorter tanks, mixer shafts can be cut to suit tank depth. All mixer shafts come with a machined reverse taper flat on the mixer shaft, a safety feature, allowing positive set-screw attachment into the stainless steel drive quill.

The global, 304 SS motor comes standard with an IP55 washdown rating and is CE compliant. It is easy to turn your Nettco Sanitary mixer into a variable-speed mixer by adding a variable-frequency inverter (see below). The motor has an inverter duty (VFD) rating, allowing it to be wired into a VFD speed control. Variable-speed option allows for low-level mixing—eliminates splashing and fluid aeration; important for most applications while the tank fills up/drains down.
Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Max Speed (rpm) Min Speed (rpm) Shaft Length (in)
Availability Pricing
Lightnin MS1P11CC48 S-Series Sanitary Mixer, 1750 rpm/48"/A; 220/460 VAC, 60 Hz WW-50323-60 Mfr # MS1P11CC48
COMPARE
1750 1750 48
Call For Price
Lightnin MS1P111041219 S-Series Sanitary Mixer, 1450 rpm/48"/A; 190/380 VAC, 50 Hz WW-50323-62 Mfr # MS1P111041219
COMPARE
1450 1450 48
Call For Price
Lightnin MS5P11F36 S-Series Sanitary Mixer, 350 rpm/36"/B; 220/460 VAC, 60 Hz WW-50323-64 Mfr # MS5P11F36
COMPARE
350 350 36
Call For Price
Lightnin MS6P42NN84 S-Series Sanitary Mixer, 280 rpm/84"/H; 220/460 VAC, 60 Hz WW-50323-88 Mfr # MS6P42NN84
COMPARE
280 280 84
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat