Koehler Pressure Gauges for Reid Vapor Pressure (RVP) System

Accurately measure vapor pressure
  • ±0.5% full-scale accuracy
  • Large easy-to-read 11.4 cm (4-1/2") diameter dial
  • Aluminum case with brass handle with blow-out back
  • 1/4" NPT(M) connection
Durable pressure gauges provide accurate vapor pressure readings. Large dial is easy to read from a distance.
246,000.00INR / Each

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Max Pressure (PSI)
Availability Pricing
Koehler 311-015-002 Reid Vapor Pressure (RVP) Pressure Gauge, 0 to 15 psi 5987725 Mfr # 311-015-002
COMPARE
15
₹246,000.00INR / Each
Koehler 311-030-002 Reid Vapor Pressure (RVP) Pressure Gauge, 0 to 30 psi 5987726 Mfr # 311-030-002
COMPARE
30
₹246,000.00INR / Each
Koehler 311-100-002 Reid Vapor Pressure (RVP) Pressure Gauge, 0 to 100 psi 5987728 Mfr # 311-100-002
COMPARE
100
₹246,000.00INR / Each
Koehler 311-250-002 Reid Vapor Pressure (RVP) Pressure Gauge, 0 to 250 psi 5987729 Mfr # 311-250-001
COMPARE
250
₹246,000.00INR / Each
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat