IDEX® FEP Capillary Tubing Sleeves, 1/16" OD

Ensure good port connection with capillary tubing
  • Maintain concentric connection with minimal dead volume
  • Color coded for easy identification
Sleeves are not permanently attached to a ferrule so they can easily adapt to varying tubing pocket depths minimizing dead volume. FEP Tubing Sleeves are highly inert and provide easy insertion of capillary tubing. FEP sleeves have a maximum recommended continuous operating temperature of 122°F (50°C) and withstand pressures up to 1750 psi (121 bar).
570.00 - ₹1,100.00INR / Each

3 variations of this product are available.

See All Product Options Below
3 PRODUCT OPTIONS
Compareitem specifications
Color Compatible With
Availability Pricing
Idex F-262 Tubing Sleeve, Green FEP, 0.0155" ID x 1/16" OD; 1/EA WW-02018-11 Mfr # F-262
COMPARE
Green 340 to 380 µm OD tubing
₹1,100.00INR / Each
Idex F-264 Tubing Sleeve, Natural FEP, 0.021" ID x 1/16" OD; 1/EA WW-02018-12 Mfr # F-264
COMPARE
Natural 480 to 520 µm OD tubing
₹840.00INR / Each
Idex F-267B Tubing Sleeve, Blue FEP, 0.033" ID x 1/16" OD; 1/EA WW-02018-13 Mfr # F-267B
COMPARE
Blue 785 to 825 µm OD tubing
₹570.00INR / Each
Showing 1- 3 of 3

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat