Huber Minichiller® OLÉ Recirculating Chillers

Precise control with simple operation
  • Natural refrigerants for an environmentally friendly cooling solution
  • Precise temperature control for repeatable results
  • USB and RS232 interfaces make network connection and control easy
  • Level indicator with sight glass for easy viewing of fluid levels
The compact Minichiller is an economic cooling solution for many laboratory applications. These chillers only require a small installation area on the laboratory table making them very suitable for cooling of reactor blocks, vapor barriers, vacuum pumps, rotary evaporators or heat exchangers. The precise application conditions ensure constant temperatures and throughflow quantities and are designed for continuous operation at ambient temperatures of up to +40°C. Minichillers feature stainless steel housings and evaporator tanks with an industrial plastic pressure/suction pump. OLÉ controller with provides simple operation through menu navigation. large bright OLED display simultaneous shows set point, internal temperature, temperature min, and temperature max.



Call For Price

4 variations of this product are available.

See All Product Options Below
4 PRODUCT OPTIONS
Compareitem specifications
Cooling Capacity At 0° C (watts) Max Flow Rate (L/min) Min Temperature (° C)
Availability Pricing
Huber Minichiller 300 OLÉ  Chiller, 115 VAC, 60Hz WW-12751-19 Mfr # 3006.0093.98
COMPARE
200 14 -20
Call For Price
Huber Minichiller 300-H OLÉ  Chiller, 115 VAC, 60Hz WW-12751-27 Mfr # 3006.0095.98
COMPARE
200 14 -20
Call For Price
Huber Minichiller 300w OLÉ  Chiller, 115 VAC, 60Hz WW-12751-28 Mfr # 3006.0094.98
COMPARE
200 14 -20
Call For Price
Huber Minichiller 300w-H OLÉ  Chiller, 115 VAC, 60Hz WW-12751-29 Mfr # 3006.0096.98
COMPARE
200 14 -20
Call For Price
Showing 1- 4 of 4

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat