High-Capacity Ultraviolet Sterilizer

Supplies disinfected water at a rate of 10 GPM
  • Destroys 99.9% of bacteria without adding chemicals to the water!
Sterilizer features a monitoring system that alerts you when the UV lamp has burned out. UV lamp disinfecting life is approximately 9000 hours. Sterilizer has 3⁄4" NPT(F) inlet and outlet connections and measures 51⁄2"W x 25"H x 51⁄2"D (14 x 63.5 x 14.0 cm).
160,000.00INR / Each

1 variations of this product are available.

See All Product Options Below
1 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Power (VAC) Power (watts)
Availability Pricing
High-Capacity Ultraviolet Sterilizer, 10 gpm, 220 VAC 9928025 Mfr # 15710200
COMPARE
220 16
₹160,000.00INR / Each
Showing 1- 1 of 1

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat