Cole-Parmer® Sealed Autoclavable Safety Goggles

Prevent contamination entering cleanroom
  • Tested to withstand 35 autoclave cycles at 121°C, 30 minutes
  • No deformation or change in transparency due to autoclaving
  • Soft thermoplastic rubber frame provides utmost comfort
  • Fit over most prescription glasses
Sterilization:
• Tested to withstand 35 autoclave cycles at 121°C, 30 minutes
• No deformation or change in transparency, due to autoclaving

Ventilation:
• Indirect vented goggles

Ergonomics:
• Thermoplastic rubber Frame provides utmost comfort
• 24mm Non-irritant Silicone strap provides easy cleaning
• Light in weight : 99.99 gms

User Comfort:
• Wide vision goggle provides high level of comfort & maximum protection
• Scratch-resistant polycarbonate lens with Premium anti-fog coating
• Triple-hollows system facilitate strap length adjustment
• Fit over most prescription glasses

Certification:
• EN166:2001
• ANSI Z87.1:2015
16,800.00 - ₹168,000.00INR / Box of 10

2 variations of this product are available.

See All Product Options Below
2 PRODUCT OPTIONS
  • filter by:
Compareitem specifications
Frame Color Description
Availability Pricing
COMPARE
Blue Indirect Vent Autoclavable Goggles with Sealed Bottom; 10 pcs/box
₹16,800.00INR / Box of 10
COMPARE
Blue Indirect Vent Autoclavable Goggles with Sealed Bottom; 10 pcs/box, 10 boxes/case
₹168,000.00INR / Box of 100
Showing 1- 2 of 2

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat