Bürkle Sampling Control Seals

Labeling and sealing conveniently combined to prevent outflow after sampling
  • Quickly seal holes from sampling lances with these sampling seals
  • Powerful adhesive ensures the seal remains firmly intact
  • Provide quality control data about the sample taken while also sealing where conventional labels will not stick
Sampling control seals are suitable for use on most commercial containers and even on surfaces coated with fine powder, slightly moist, or frozen. These labels are constructed of an aluminum back with a paper top label, creating a hermetically sealed container and preventing hygroscopic powders from clumping together at the point where the sampler pierced the container. These labels can be written on with ball-point pen, pencil, or marker and used to provide quality control details at the time of sampling such as date, name, and contents. Available in two size options and five printed color options—red, yellow, blue, green, and black—and white unprinted seals. Use the 06040-90 dispenser for the 95 x 95 mm labels and the 06040-91 dispenser for the larger 150 x 150 mm labels.
41,100.00INR / Roll

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Color Width (in) Description
Availability Pricing
Burkle 5303-0002 Sampling Control Seal, 95 x 95 mm; White 0604059 Mfr # 5303-0002
COMPARE
White 3.75 Sampling control seal, 95 x 95 mm; white
₹41,100.00INR / Roll
Burkle 5303-0011 Sampling Control Seal, 95 x 95 mm; Black 0604061 Mfr # 5303-0011
COMPARE
Black 3.75 Sampling control seal, 95 x 95 mm; black
₹41,100.00INR / Roll
Burkle 5303-0012 Sampling Control Seal, 95 x 95 mm; Red 0604062 Mfr # 5303-0012
COMPARE
Red 3.75 Sampling control seal, 95 x 95 mm; red
₹41,100.00INR / Roll
Burkle 5303-0015 Sampling Control Seal, 95 x 95 mm; Blue 0604064 Mfr # 5303-0015
COMPARE
Blue 3.75 Sampling control seal, 95 x 95 mm; blue
₹41,100.00INR / Roll
Burkle 5303-0016 Sampling Control Seal, 95 x 95 mm; Green 0604066 Mfr # 5303-0016
COMPARE
Green 3.75 Sampling control seal, 95 x 95 mm; green
₹41,100.00INR / Roll
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat