Ashcroft® T2 Stainless Steel Pressure Transducers

Meet demanding requirements in general industrial applications
  • 0.25% accuracy class
  • Ranges 30 psi through 20,000 psi
  • Broad temperature capability
  • All-welded pressure construction
  • Proven polysilicon thin film sensor
  • Precision ASIC based electronics
  • High EMI/RFI immunity rating
  • Highly configurable
  • Voltage and current outputs
  • Choice of electrical connections
The Ashcroft® T2 general purpose industrial pressure transducer is specifically engineered to stand up to high shock, vibration and pressure cycling. The T2 provides excellent temperature performance, while the thin film sensor enables long-term stability and durability. An ideal choice for remote pressure measurement.
97,800.00 - ₹109,000.00INR / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Accuracy Description
Availability Pricing
Ashcroft Pressure Transducer, M12 (4-Pin), Vacuum to 150 psi 6843953 Mfr # T2-7-M02-42-E2-150#&VAC-G
COMPARE
±0.25% full-scale Pressure Transducer, M12 (4-Pin), Vacuum to 150 psi
₹99,900.00INR / Each
Ashcroft Pressure Transducer, M12 (4-Pin), Vacuum to 300 psi 6843956 Mfr # T2-7-M02-42-E2-300#&VAC-G
COMPARE
±0.25% full-scale Pressure Transducer, M12 (4-Pin), Vacuum to 300 psi
₹99,900.00INR / Each
Ashcroft Pressure Transducer, M12 (4-Pin), 0 to 10,000 psi 6843959 Mfr # T2-7-M02-42-E2-10000#-G
COMPARE
±0.25% full-scale Pressure Transducer, M12 (4-Pin), 0 to 10,000 psi
₹109,000.00INR / Each
Ashcroft Pressure Transducer, M12 (4-Pin), 0 to 100 psi 6843961 Mfr # T2-7-M02-42-E2-100#-G
COMPARE
±0.25% full-scale Pressure Transducer, M12 (4-Pin), 0 to 100 psi
₹99,900.00INR / Each
Ashcroft Pressure Transducer, EN 175301-803 Form A, Vacuum to 30 psi 6843979 Mfr # T2-7-M02-42-DO-30#&VAC-G
COMPARE
±0.25% full-scale Pressure Transducer, EN 175301-803 Form A, Vacuum to 30 psi
₹97,800.00INR / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat