Ashcroft Sanitary Pressure Gauges, 1.5" Tri-Clamp

  • For use with 1.5" tri-clamp connections 316L stainless steel process wetted parts Self draining case designed for wash downs Small diaphragm to minimize process dead-leg Autoclavable
The Ashcroft Type 1032 Sanitary Pressure Gauge is specifically designed for applications in the food, pharmaceutical and biotechnical industries where small size and sanitary conditions are a priority. This compact autoclavable gauge features all stainless steel construction, temperature-vented case, built-in pressure dampening and a self-draining case to facilitate wash downs. The gauges can also be cleaned or steamed in place.
119,000.00 - ₹126,000.00INR / Each

5 variations of this product are available.

See All Product Options Below
5 PRODUCT OPTIONS
Compareitem specifications
Accuracy Description
Availability Pricing
Ashcroft 1032S2.5 2.5" Filled Sanitary Gauge 0-100 psi, 1.5 Tri-Clamp 6846045 Mfr # 25-1032S-L-15L-100#
COMPARE
±1.5% full-scale 2.5" Filled Sanitary Gauge 0-100 psi, 1.5 Tri-Clamp
₹119,000.00INR / Each
Ashcroft 1032S3.5 3.5" Sanitary Pressure Gauge 30 psig, 1.5" Tri-Clamp 6880210 Mfr # 35-1032S-L-15L-30#
COMPARE
±2% full-scale 3.5" Sanitary Pressure Gauge 30 psig, 1.5" Tri-Clamp
₹126,000.00INR / Each
Ashcroft 1032S3.5 3.5" Sanitary Pressure Gauge 60 psig, 1.5" Tri-Clamp 6880211 Mfr # 35-1032S-L-15L-60#
COMPARE
±2% full-scale 3.5" Sanitary Pressure Gauge 60 psig, 1.5" Tri-Clamp
₹126,000.00INR / Each
Ashcroft 1032S3.5 3.5" Sanitary Pressure Gauge 100 psig, 1.5" Tri-Clamp 6880212 Mfr # 35-1032S-L-15L-100#
COMPARE
±2% full-scale 3.5" Sanitary Pressure Gauge 100 psig, 1.5" Tri-Clamp
₹124,000.00INR / Each
Ashcroft 1032S3.5 3.5" Sanitary Pressure Gauge 200 psig, 1.5" Tri-Clamp 6880213 Mfr # 35-1032S-L-15L-200#
COMPARE
±2% full-scale 3.5" Sanitary Pressure Gauge 200 psig, 1.5" Tri-Clamp
₹124,000.00INR / Each
Showing 1- 5 of 5

Need Help with this product?

Our specialists are here to help you find the best product or part available for your application. Call or Email us and we will make sure you get the right product or part for the job.

Call Us At91-22-61394444
Live chat