Zip-Lip Sample Bags, LDPE, 9" x 12"; 1000/PK

Representative image only.

Zip-Lip Sample Bags, LDPE, 9" x 12"; 1000/PK

| Item: 6010180

Zip-lip seal allows dustproof, moisture-proof storage

₹41,300.00INR / Pkg of 1000

₹41,300.00INR / Pkg of 1000
Product Description

Key Features

  • FDA-compliant
  • Low-density polyethylene

More About this Item

All bags are single track. Not for use with liquids.

Specifications
  • ColorClear
  • MaterialLDPE
  • Length (in)12
  • Width (in)9
  • Length (cm)30.48
  • Width (cm)22.86
  • Thickness (mil)4
  • DescriptionZip-lip low-density polyethylene bag, 9" x 12"
Reviews
Q&A