Zip-Lip Sample Bags, LDPE, 8" x 10"; 1000/PK

Representative image only.

Zip-Lip Sample Bags, LDPE, 8" x 10"; 1000/PK

| Item: 6010170

Zip-lip seal allows dustproof, moisture-proof storage

₹30,200.00INR / Pkg of 1000

₹30,200.00INR / Pkg of 1000
Product Description

Key Features

  • FDA-compliant
  • Low-density polyethylene

More About this Item

All bags are single track. Not for use with liquids.

Specifications
  • MaterialLDPE
  • ColorClear
  • Length (in)10
  • Width (in)8
  • Length (cm)25.4
  • Width (cm)20.32
  • Thickness (mil)2
  • DescriptionZip-lip low-density polyethylene bag, 8" x 10"
Reviews
Q&A