Zip-Lip Sample Bags, LDPE, 6" x 6"; 1000/PK

Representative image only.

Zip-Lip Sample Bags, LDPE, 6" x 6"; 1000/PK

Cole-Parmer| Item: 6010150

Zip-lip seal allows dustproof, moisture-proof storage

₹14,600.00INR / Pkg of 1000

₹14,600.00INR / Pkg of 1000
Product Description

Key Features

  • FDA-compliant
  • Low-density polyethylene

More About this Item

All bags are single track. Not for use with liquids.

Specifications
  • ColorClear
  • MaterialLDPE
  • Length (in)6
  • Width (in)6
  • Length (cm)15.24
  • Width (cm)15.24
  • Thickness (mil)2
  • DescriptionZip-lip low-density polyethylene bag, 6" x 6"
Reviews
Q&A