Zip-Lip Sample Bags, LDPE, 5" x 8"; 1000/PK

Representative image only.

Zip-Lip Sample Bags, LDPE, 5" x 8"; 1000/PK

Cole-Parmer| Item: 6010140

Zip-lip seal allows dustproof, moisture-proof storage

₹17,900.00INR / Pkg of 1000

₹17,900.00INR / Pkg of 1000
Product Description

Key Features

  • FDA-compliant
  • Low-density polyethylene

More About this Item

All bags are single track. Not for use with liquids.

Specifications
  • MaterialLDPE
  • ColorClear
  • Length (in)8
  • Width (in)5
  • Length (cm)20.32
  • Width (cm)12.7
  • Thickness (mil)2
  • DescriptionZip-lip low-density polyethylene bag, 5" x 8"
Reviews
Q&A